7-1/4 in. Satin Nickel Squared Back Plate 6-1/4 in. Center to Center - 7342-160-SN, 5PK

  • Mfr # 7342-160-SN-5

  • Zoro # G111215543


product price:  $22.99
/pk 5, $4.60/ea

Key Features

Finish
Satin Nickel
Width
1 in
Material
Solid Zinc
Length
7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7342-160-SN-5
Zoro #
G111215543
UPC #
849376082810
Country of Origin
China

Dimensions

Width
1 in
Length
7-1/4 in

Details

Finish
Satin Nickel
Material
Solid Zinc

Description

7-1/4 in. Satin Nickel Squared Back Plate 6-1/4 in. Center to Center - 7342-160-SN, 5PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.