7-5/8 in. Center to Center Matte Black Classic Euro Bar Pull - 4361-192-MB

  • Mfr # 4361-192-MB-1

  • Zoro # G910906505


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Finish
Matte Black
Material
Steel
Length
9 in.
Width
1/2 in
Projection
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4361-192-MB-1
Zoro #
G910906505
UPC #
849376058525
Country of Origin
China

Dimensions

Length
9 in.
Width
1/2 in
Size
9 in.
Thickness
1/2 in

Details

Finish
Matte Black
Color
Black
Material
Steel
Projection
1-1/4 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.