
7-5/8 in. Center to Center Satin Nickel Classic Euro Bar Pull - 4361-192-SN, 25PK
Mfr # 4361-192-SN-25
Zoro # G910906291
product price:Â $111.99
/pk 25, $4.48/ea
Free Shipping & Returns
Key Features
Material
Steel
Screw Size
1 in
Projection
1-1/4 in
Width
1/2 in
Outer Mounting Hole Ctr. to Ctr.
7-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4361-192-SN-25
Zoro #
G910906291
UPC #
849376040131
Country of Origin
China
Dimensions
Screw Size
1 in
Width
1/2 in
Length
9 in
Details
Finish
Satin
Material
Steel
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
7-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.