
7-5/8 in. Center to Center Satin Nickel Classic Euro Bar Pull - 4361-192-SN
Mfr # 4361-192-SN-1
Zoro # G810906414
product price:Â $6.95
/ea
Sold in multiples of 2 for $13.90
Key Features
Finish
Satin Nickel
Material
Steel
Length
9 in.
Width
1/2 in
Projection
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4361-192-SN-1
Zoro #
G810906414
UPC #
849376040117
Country of Origin
China
Dimensions
Length
9 in.
Width
1/2 in
Thickness
1/2 in
Size
9 in.
Details
Finish
Satin Nickel
Color
Silver
Material
Steel
Projection
1-1/4 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.