Shop GLIDERITE HARDWARE
See all product information
Create Account
7-9/16 in. Center to Center Knurled Bar Pull Oil Rubbed Bronze, 25PK
- Mfr # 4788-192-ORB-25
- Zoro # G110907647
product price:Â
$
289.99
/pk of 25, $11.60/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Material
Zinc
Length
8 in
Width
9/16 in
Projection
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4788-192-ORB-25
- Zoro #
- G110907647
- UPC #
- 849376076222
- Country of Origin
- China
- Finish
- Oil Rubbed Bronze
- Material
- Zinc
- Projection
- 1-1/2 in
- Outer Mounting Hole Ctr. to Ctr.
- 7.56 in
Dimensions
- Length
- 8 in
- Width
- 9/16 in
- Screw Size
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.