
7/8 in. Satin Nickel Pyramid Cabinet Knob, 10PK
Mfr # 5746-SN-10
Zoro # G810926887
product price: $9.99
/pk 10, $1.00/eaKey Features
Shape
Square
Material
Zinc
Projection
1 in
Size
7/8" L x 7/8" W x 1" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5746-SN-10
Zoro #
G810926887
UPC #
849376037827
Country of Origin
China
Dimensions
Size
7/8" L x 7/8" W x 1" P
Details
Shape
Square
Material
Zinc
Finish
Satin Nickel
Projection
1 in
For Use With
Cabinets
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.