
7/8 in. Satin Nickel Pyramid Cabinet Knob, 5PK
Mfr # 5746-SN-5
Zoro # G510927122
product price: $5.39
/pk 5, $1.08/eaSold in multiples of 2 for $10.78
Key Features
Shape
Square
Material
Zinc
Projection
1 in
Size
7/8" L x 7/8" W x 1" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5746-SN-5
Zoro #
G510927122
UPC #
849376062089
Country of Origin
China
Dimensions
Size
7/8" L x 7/8" W x 1" P
Details
Shape
Square
Material
Zinc
Finish
Satin Nickel
Projection
1 in
For Use With
Cabinets
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.