8-3/4 in. Center to Center Knurled Bar Pull Satin Nickel, 25PK

  • Mfr # 4788-224-SN-1

  • Zoro # G110907951


product price:  $17.99
/ea

Key Features

Finish
Satin Nickel
Material
Zinc
Length
9-1/4 in.
Width
9/16 in.
Projection
1-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4788-224-SN-1
Zoro #
G110907951
UPC #
849376076390
Country of Origin
China

Dimensions

Length
9-1/4 in.
Width
9/16 in.
Size
9-1/4" length x 9/16" width x 1-1/2" projection

Details

Finish
Satin Nickel
Color
Silver
Material
Zinc
Projection
1-1/2 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.