Zoro Homepage

8-3/4 in. Center to Center Solid Square Bar Pull Brass Gold

  • Mfr # 21683-224-BG-1

  • Zoro # G010906573


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Material
Zinc
Length
9-1/2 in.
Width
3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
Thickness
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21683-224-BG-1
Zoro #
G010906573
UPC #
849376059225
Country of Origin
China

Dimensions

Length
9-1/2 in.
Width
3/8 in.
Thickness
3/8 in.
Size
9-1/2" length x 3/8" width x 1-1/4" projection

Details

Finish
Brass Gold
Color
Gold
Material
Zinc
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.