8 in. Matte Black Rounded Back Plate 5-1/16 in. Center to Center - 8343-128-MB, 10PK
- Mfr # 8343-128-MB-10
- Zoro # G211215610
product price:Â
$
43.19
/pk of 10, $4.32/ea
Key Features
Finish
Matte
Width
1 in
Length
8-1/2 in
Material
Solid Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8343-128-MB-10
- Zoro #
- G211215610
- UPC #
- 849376085965
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Length
- 8-1/2 in
Details
- Finish
- Matte
- Material
- Solid Zinc
Description
8 in. Matte Black Rounded Back Plate 5-1/16 in. Center to Center - 8343-128-MB, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.