
9-1/2 in. Matte Black Rounded Back Plate 7-9/16 in. Center to Center - 9343-192-MB
Mfr # 9343-192-MB-1
Zoro # G111214881
product price:Â $5.55
/ea
Sold in multiples of 2 for $11.10
Key Features
Finish
Matte Black
Width
1 in.
Length
9-1/2 in.
Projection
1/8 in.
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9343-192-MB-1
Zoro #
G111214881
UPC #
849376083565
Country of Origin
China
Dimensions
Width
1 in.
Length
9-1/2 in.
Depth
1/8 in.
Size
9-1/2" length x 1" width x 1/8" projection
Details
Finish
Matte Black
Projection
1/8 in.
Material
Zinc
For Use With
Cabinets
Color
Black
Shape
Backplate
Description
9-1/2 in. Matte Black Rounded Back Plate 7-9/16 in. Center to Center - 9343-192-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.