
9-1/2 in. Satin Nickel Rounded Back Plate 7-9/16 in. Center to Center - 9343-192-SN, 5PK
Mfr # 9343-192-SN-5
Zoro # G111214676
product price:Â $27.39
/pk 5, $5.48/eaKey Features
Finish
Satin Nickel
Width
1 in
Length
9 in
Material
Solid Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9343-192-SN-5
Zoro #
G111214676
UPC #
849376083657
Country of Origin
China
Dimensions
Width
1 in
Length
9 in
Details
Finish
Satin Nickel
Material
Solid Zinc
Description
9-1/2 in. Satin Nickel Rounded Back Plate 7-9/16 in. Center to Center - 9343-192-SN, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.