Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in. Center to Center Oil Rubbed Bronze Solid Steel Bar Pull - 5012-228-ORB

  • Mfr # 5012-228-ORB-1

  • Zoro # G710907634


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Finish
Oil Rubbed Bronze
Material
Steel
Length
12 in.
Width
1/2 in
Projection
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5012-228-ORB-1
Zoro #
G710907634
UPC #
91037151858
Country of Origin
China

Dimensions

Length
12 in.
Width
1/2 in
Size
12" length x 1/2" width x 1-3/8" projection
Thickness
1/2 in

Details

Finish
Oil Rubbed Bronze
Color
Brown
Material
Steel
Projection
1-3/8 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.