
9 in. Oil Rubbed Bronze Squared Back Plate 6-1/4 in. Center to Center - 9342-160-ORB
Mfr # 9342-160-ORB-1
Zoro # G211214620
product price:Â $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Finish
Oil Rubbed Bronze
Width
1 in.
Length
9 in.
Projection
1/8 in.
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9342-160-ORB-1
Zoro #
G211214620
UPC #
849376085620
Country of Origin
China
Dimensions
Width
1 in.
Length
9 in.
Depth
1/8 in.
Size
9" length x 1" width x 1/8" projection
Details
Finish
Oil Rubbed Bronze
Projection
1/8 in.
Material
Zinc
For Use With
Cabinets
Color
Brown
Shape
Backplate
Description
9 in. Oil Rubbed Bronze Squared Back Plate 6-1/4 in. Center to Center - 9342-160-ORB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.