9 in. Satin Nickel Squared Back Plate 6-1/4 in. Center to Center - 9342-160-SN

  • Mfr # 9342-160-SN-1

  • Zoro # G711214793


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Finish
Satin Nickel
Width
1 in.
Length
9 in.
Projection
1/8 in.
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9342-160-SN-1
Zoro #
G711214793
UPC #
849376085668
Country of Origin
China

Dimensions

Width
1 in.
Length
9 in.
Depth
1/8 in.
Size
9" length x 1" width x 1/8" projection

Details

Finish
Satin Nickel
Projection
1/8 in.
Material
Zinc
For Use With
Cabinets
Color
Silver
Shape
Backplate

Description

9 in. Satin Nickel Squared Back Plate 6-1/4 in. Center to Center - 9342-160-SN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.