Zoro Homepage

Alpine Collection 18 in. Towel Bar Champagne Gold Bathroom Hardware

  • Mfr # 9018-RD-CHPG-1

  • Zoro # G215851791


product price: $17.99
/ea

Key Features

Finish
Champagne Gold
Color
Gold
Width
3 in
Height
3 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018-RD-CHPG-1
Zoro #
G215851791
UPC #
849376084920
Country of Origin
China

Dimensions

Width
3 in
Height
3 in
Length
18 in

Details

Finish
Champagne Gold
Color
Gold
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.