
Alpine Collection 18 in. Towel Bar Champagne Gold Bathroom Hardware
Mfr # 9018-SQ-CHPG-1
Zoro # G215851777
product price: $17.45
/eaKey Features
Length
18 in
Width
3 in
Material
Zinc
Height
3 in
Finish
Champagne Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9018-SQ-CHPG-1
Zoro #
G215851777
UPC #
849376084937
Country of Origin
China
Dimensions
Length
18 in
Width
3 in
Height
3 in
Details
Material
Zinc
Finish
Champagne Gold
Color
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.