Zoro Homepage

Alpine Collection 18 in. Towel Bar Satin Nickel Bathroom Hardware

  • Mfr # 9018-RD-SN-1

  • Zoro # G815851795


product price: $16.85
/ea

Key Features

Material
Zinc
Finish
Satin Nickel
Width
3 in
Color
Silver
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018-RD-SN-1
Zoro #
G815851795
UPC #
849376085125
Country of Origin
China

Dimensions

Width
3 in
Length
18 in
Height
3 in

Details

Material
Zinc
Finish
Satin Nickel
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.