
Alpine Collection 18 in. Towel Bar Satin Nickel Bathroom Hardware
Mfr # 9018-SQ-SN-1
Zoro # G515851798
product price: $16.29
/eaKey Features
Height
3 in
Color
Silver
Finish
Satin Nickel
Width
3 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9018-SQ-SN-1
Zoro #
G515851798
UPC #
849376085132
Country of Origin
China
Dimensions
Height
3 in
Width
3 in
Length
18 in
Details
Color
Silver
Finish
Satin Nickel
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.