
Alpine Collection 24 in. Towel Bar Champagne Gold Bathroom Hardware
Mfr # 9024-SQ-CHPG-1
Zoro # G315851783
product price: $22.15
/eaKey Features
Finish
Champagne Gold
Height
3 in
Material
Zinc
Width
3 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9024-SQ-CHPG-1
Zoro #
G315851783
UPC #
849376084951
Country of Origin
China
Dimensions
Height
3 in
Width
3 in
Length
24 in
Details
Finish
Champagne Gold
Material
Zinc
Color
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.