
Alpine Collection 24 in. Towel Bar Matte Black Bathroom Hardware
Mfr # 9024-RD-MB-1
Zoro # G615851773
product price: $20.65
/eaKey Features
Finish
Matte Black
Height
3 in
Width
3 in
Length
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9024-RD-MB-1
Zoro #
G615851773
UPC #
849376085040
Country of Origin
China
Dimensions
Height
3 in
Width
3 in
Length
24 in
Details
Finish
Matte Black
Color
Black
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.