Zoro Homepage

Alpine Collection 24 in. Towel Bar Matte Black Bathroom Hardware

  • Mfr # 9024-SQ-MB-1

  • Zoro # G315851776


product price: $19.99
/ea

Key Features

Color
Black
Height
3 in
Length
24 in
Width
3 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9024-SQ-MB-1
Zoro #
G315851776
UPC #
849376085057
Country of Origin
China

Dimensions

Height
3 in
Length
24 in
Width
3 in

Details

Color
Black
Material
Zinc
Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.