
Alpine Collection 24 in. Towel Bar Satin Nickel Bathroom Hardware
Mfr # 9024-RD-SN-1
Zoro # G015851793
product price: $21.19
/eaKey Features
Color
Silver
Finish
Satin Nickel
Length
24 in
Width
3 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9024-RD-SN-1
Zoro #
G015851793
UPC #
849376085149
Country of Origin
China
Dimensions
Length
24 in
Width
3 in
Height
3 in
Details
Color
Silver
Finish
Satin Nickel
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.