
Alpine Collection 4-Piece Champagne Gold Bathroom Hardware Set
Mfr # 9024-KIT-RD-CHPG-1
Zoro # G915851794
product price: $57.75
/eaKey Features
Width
3 in
Length
24 in
Color
Gold
Height
3 in
Finish
Champagne Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9024-KIT-RD-CHPG-1
Zoro #
G915851794
UPC #
849376084821
Country of Origin
China
Dimensions
Width
3 in
Length
24 in
Height
3 in
Details
Color
Gold
Finish
Champagne Gold
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.