Zoro Homepage

Alpine Collection 4-Piece Matte Black Bathroom Hardware Set

  • Mfr # 9018-KIT-RD-SN-1

  • Zoro # G915851787


product price: $48.39
/ea

Key Features

Material
Zinc
Length
18 in
Height
3 in
Width
3 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018-KIT-RD-SN-1
Zoro #
G915851787
UPC #
849376084913
Country of Origin
China

Dimensions

Length
18 in
Height
3 in
Width
3 in

Details

Material
Zinc
Color
Silver
Finish
Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.