
Alpine Collection 4-Piece Matte Black Bathroom Hardware Set
Mfr # 9024-KIT-RD-SN-1
Zoro # G615851797
product price: $53.79
/eaKey Features
Height
3 in
Material
Zinc
Finish
Satin Nickel
Width
3 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9024-KIT-RD-SN-1
Zoro #
G615851797
UPC #
849376084890
Country of Origin
China
Dimensions
Height
3 in
Width
3 in
Length
24 in
Details
Material
Zinc
Finish
Satin Nickel
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.