Zoro Homepage

Alpine Collection Robe Hook Champagne Gold Bathroom Hardware

  • Mfr # 9030-SQ-CHPG-1

  • Zoro # G315851769


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Material
Zinc
Width
2.5 in
Finish
Champagne Gold
Height
2 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9030-SQ-CHPG-1
Zoro #
G315851769
UPC #
849376084975
Country of Origin
China

Dimensions

Width
2.5 in
Height
2 in

Details

Material
Zinc
Finish
Champagne Gold
Color
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.