Zoro Homepage

Alpine Collection Robe Hook Matte Black Bathroom Hardware

  • Mfr # 9030-RD-MB-1

  • Zoro # G615851766


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Width
2.5 in
Color
Black
Material
Zinc
Finish
Matte Black
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9030-RD-MB-1
Zoro #
G615851766
UPC #
849376085064
Country of Origin
China

Dimensions

Width
2.5 in
Height
2 in

Details

Color
Black
Material
Zinc
Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.