Zoro Homepage

Alpine Collection Tissue Holder Champagne Gold Bathroom Hardware

  • Mfr # 9050-RD-CHPG-1

  • Zoro # G715851796


product price: $9.25
/ea

Key Features

Finish
Champagne Gold
Dispenser Material
Zinc
Length
7 in
Includes
Mounting hardware and installation template included with kit
For Use With
Bathrooms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050-RD-CHPG-1
Zoro #
G715851796
UPC #
849376085002
Country of Origin
China

Dimensions

Length
7 in
Wall Opening Size
7" length x 3" depth
Width
3 in

Details

Finish
Champagne Gold
Dispenser Material
Zinc
Includes
Mounting hardware and installation template included with kit
For Use With
Bathrooms
Color
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.