Zoro Homepage

Alpine Collection Tissue Holder Satin Nickel Bathroom Hardware

  • Mfr # 9050-RD-SN-1

  • Zoro # G715851789


product price: $7.79
/ea

Key Features

Length
7 in
Color
Silver
Finish
Satin Nickel
Width
3 in
Wall Opening Size
7" length x 3" depth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050-RD-SN-1
Zoro #
G715851789
UPC #
849376085200
Country of Origin
China

Dimensions

Length
7 in
Width
3 in
Wall Opening Size
7" length x 3" depth

Details

Color
Silver
Finish
Satin Nickel
For Use With
Bathrooms
Includes
Mounting hardware and installation template included with kit
Dispenser Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.