
Alpine Collection Tissue Holder Satin Nickel Bathroom Hardware
Mfr # 9050-SQ-SN-1
Zoro # G415851799
product price: $8.25
/eaSold in multiples of 2 for $16.50
Key Features
Wall Opening Size
7" length x 3" depth
For Use With
Bathrooms
Includes
Mounting hardware and installation template included with kit
Finish
Satin Nickel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9050-SQ-SN-1
Zoro #
G415851799
UPC #
849376085217
Country of Origin
China
Dimensions
Wall Opening Size
7" length x 3" depth
Width
3 in
Length
7 in
Details
For Use With
Bathrooms
Includes
Mounting hardware and installation template included with kit
Finish
Satin Nickel
Color
Silver
Dispenser Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.