Zoro Homepage

Alpine Collection Towel Ring Champagne Gold Bathroom Hardware

  • Mfr # 9040-RD-CHPG-1

  • Zoro # G815851801


product price: $10.85
/ea

Key Features

Color
Gold
Finish
Champagne Gold
Height
2 in
Width
7 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9040-RD-CHPG-1
Zoro #
G815851801
UPC #
849376084982
Country of Origin
China

Dimensions

Height
2 in
Width
7 in
Length
6.5 in

Details

Color
Gold
Finish
Champagne Gold
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.