
Alpine Collection Towel Ring Matte Black Bathroom Hardware
Mfr # 9040-SQ-MB-1
Zoro # G915851800
product price: $9.15
/eaKey Features
Height
2 in
Length
6.5 in
Color
Black
Finish
Matte Black
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9040-SQ-MB-1
Zoro #
G915851800
UPC #
849376085095
Country of Origin
China
Dimensions
Height
2 in
Length
6.5 in
Width
7 in
Details
Color
Black
Finish
Matte Black
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.