Zoro Homepage

Alpine Collection Towel Ring Satin Nickel Bathroom Hardware

  • Mfr # 9040-SQ-SN-1

  • Zoro # G615851780


product price: $9.65
/ea

Key Features

Color
Silver
Material
Zinc
Finish
Satin Nickel
Length
6.5 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9040-SQ-SN-1
Zoro #
G615851780
UPC #
849376085194
Country of Origin
China

Dimensions

Length
6.5 in
Width
7 in
Height
2 in

Details

Color
Silver
Material
Zinc
Finish
Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.