Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Frame Rear-Mounting Socket Brackets - SK-70

  • Mfr # SK-70-1

  • Zoro # G211215511


product price: $2.89
/ea
Sold in multiples of 5 for $14.45

Key Features

Finish
Satin Nickel
Travel Length
2-1/2 in.
Color
Silver
Width
1-1/2 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK-70-1
Zoro #
G211215511
UPC #
849376003112
Country of Origin
China

Dimensions

Travel Length
2-1/2 in.
Width
1-1/2 in.
Size
2-1/2" length x 1-1/2" width x 1/2" depth

Details

Finish
Satin Nickel
Color
Silver
Material
Steel
For Use With
Cabinets
Shape
L

Description

Face Frame Rear-Mounting Socket Brackets - SK-70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.