Dishwasher Machine Clnr, Liq, Btl, 12oz, PK6
Mfr # DM06N
Zoro # G2478739
product price: $31.19
/pk 6, $5.20/eaKey Features
Cleaner Form
Liquid
Fragrance
Floral
Primary Chemical
Citric Acid
Container Type
Bottle
High Efficiency Compatibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM06N
Zoro #
G2478739
UPC #
687618120124
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Item
Dishwasher Machine Cleaner
Cleaner Form
Liquid
Fragrance
Floral
Primary Chemical
Citric Acid
Container Type
Bottle
High Efficiency Compatibility
No
Standards
EPA Design for The Environment
Color
Yellow
Flash Point
120 Degrees F
Recommended Dilution
Ready to Use
pH Level
10 to 11
Base Formula
Chemical Based Solvent
Rinse Required
Yes
Number of Loads
1
Removes
Limescale; Rust; Grease; Mineral Build-up; Residue
Septic System Safe
Yes
Product Label
Dishwasher Cleaner
Product Series
Glisten(R)
Features
Safe for All Dishwashers, Plumbing and Septic Systems
Biodegradable
No
pH Value
Alkaline
Description
Dishwasher Machine Cleaner, High Efficiency Compatibility No, Cleaner Form Liquid, Container Type Bottle, Container Size 12 oz, Fragrance Floral, Product Label Dishwasher Cleaner, Standards EPA Design for The Environment, Base Formula Chemical Based Solvent, Biodegradable No, Color Yellow, Features Safe for All Dishwashers, Plumbing and Septic Systems, Flash Point 120 Degrees F, Number of Loads 1, Primary Chemical Citric Acid, Product Series Glisten(R), Properties Septic System Safe
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.