This item is Discontinued.

Glitzy Rugs <p>Reflect your own persona of style and elegance by bringing this beige white shaded woolen area ru UBSK00513T0131C3

This item is Discontinued.

Glitzy Rugs

<p>Reflect your own persona of style and elegance by bringing this beige white shaded woolen area ru (Discontinued)

Mfr # UBSK00513T0131C3
Zoro # G815889507
UPC # 719583385021
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UBSK00513T0131C3
Zoro #
G815889507
UPC #
719583385021
Country of Origin
India

Description

Reflect your own persona of style and elegance by bringing this beige white shaded woolen area rug home. Cover every possible flooring of your room with this geometric rug to make the surroundings look modish and classy. Its fleshy wool fabric, great texture and fine finishing will compel you to buy one for your room. Place this 6'x6' square rug at the entrance of your home and win oodles of compliments from the visitors.

Features
  • Handmade by skilled artisans enhancing in-depth color and product durability
  • Floral designed and weaved by hand tufted technique
  • Soft wool yarn with ultra-plush pile height of 0.75 inches for underfoot comfort
  • Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
Care Instruction
  • Regular vacuum cleaning of the rug will keep it clean and enhance its durability
Area of Use
  • Living Room, Bedroom, Study Room, Dinning Room, Foyer
Specifications
  • Color: Beige and White
  • Pattern: Floral
  • Construction: Handmade
  • Shape: Square
  • Material: Wool
  • Weave & Technique: Hand Tufted
  • Recommended use: Indoor
  • Size: 6 x 6 ft.
  • Weight: 27.23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.