This item is Discontinued.

Glitzy Rugs <p>This mind blowing multicolored contemporary shag area rug will match well with the theme of your UBSK00028T0000A4

This item is Discontinued.

Glitzy Rugs

<p>This mind blowing multicolored contemporary shag area rug will match well with the theme of your (Discontinued)

Mfr # UBSK00028T0000A4
Zoro # G015889499
UPC # 719583386288
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UBSK00028T0000A4
Zoro #
G015889499
UPC #
719583386288
Country of Origin
India

Description

This mind blowing multicolored contemporary shag area rug will match well with the theme of your home decor. Its soft shaggy pile will not only render the fleshy feel but also prevent the flooring of your room from dirt and dust as its polyester material is easy to clean and is fade resistant. Its contemporary pattern will be admired by the people of all generations. Grab this rectangular piece of rug in size 4x6.

Features
  • Handmade by skilled artisans enhancing in-depth color and product durability
  • Contemporary designed and weaved by hand tufted technique
  • Soft polyester yarn with ultra-plush pile height of 1.5 inches for underfoot comfort
Cleaning Method:
  • Regular vacuum cleaning of the rug will keep it clean and enhance its durability.
Area of Use:
  • Living Room, Bedroom, Study Room, Dinning Room & Foyer
Specifications
  • Size: 4 x 6 ft.
  • Color: Multi Color
  • Pattern: Contemporary
  • Shape: Rectangle
  • Construction: Handmade
  • Weave Technique: Hand Tufted Shag
  • Material: Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.