
GH1C-175-SS One-Piece Clamping Collar Recessed Screw (Discontinued)
- Mfr # GH1C-175-SS
- Zoro # G6775416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH1C-175-SS
Zoro #
G6775416
UPC #
44861036693
Country of Origin
China
Dimensions
Bore Dia.
1-3/4 in
Outside Dia.
3 in
Width
5/8 in
Screw Size
5/16"-24 x 1 in
Details
Material
Stainless Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.