
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2SC-187-A
Zoro #
G6768109
UPC #
44861043004
Country of Origin
China
Dimensions
Bore Dia.
1-7/8 in
Outside Dia.
2-7/8 in
Width
11/16 in
Screw Size
5/16"-24 x 1 in
Details
Material
Aluminum
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.