This item is Discontinued.

Global GSTC-050-13-SS One-Piece Threaded Clamping Collar GSTC-050-13-SS

GSTC-050-13-SS One-Piece Threaded Clamping Collar (Discontinued)

  • Mfr # GSTC-050-13-SS
  • Zoro # G6764730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSTC-050-13-SS
Zoro #
G6764730
UPC #
44861055991
Country of Origin
China

Dimensions

Outside Dia.
1-1/8 in
Width
13/32 in
Screw Size
#8-32 x 1/2 in

Details

Material
Stainless Steel
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.