
GH2C-025-B Two-Piece Clamping Collar Recessed Screw (Discontinued)
- Mfr # GH2C-025-B
- Zoro # G6763096
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH2C-025-B
Zoro #
G6763096
UPC #
44861053027
Country of Origin
China
Dimensions
Bore Dia.
1/4 in
Outside Dia.
13/16 in
Width
1/4 in
Screw Size
#4-40 x 3/8 in
Details
Material
Steel
Finish
Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.