Shop GLOBAL
Create Account
30 in. Interion Premium Lateral File Cabinet 2 Drawer Putty
- Mfr # LF-30-2D-PUTTY
- Zoro # G724216777
product price:Â
$
1,182.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF-30-2D-PUTTY
- Zoro #
- G724216777
- UPC #
- -
- Country of Origin
- China
Description
Premium lateral file cabinets keep paperwork organized. Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Each drawer has a 90 lb. weight capacity. Depth adjustable hang rails accept both letter and legal sized folders. Front to back bars convert each side-to-side drawer into 2 rows of front-to-back filing. Central locking system with keys secures all drawers. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface. Measures 18 inD. 1 Year Limited Warranty. Features Interion Premium Lateral File Cabinet 2 Drawer Putty. Specifications Color: Putty. Size: 30 in. Depth: 18 in. Height: 28 in. Capacity: 90 lbs. Assembly: Assembled. Construction: Steel. Drawer Quantity: 2. Maximum Width: 30 in. Minimum Depth: 18 in. Maximum Depth: 18 in. Minimum Width: 30 in. Cabinet File Size: Legal & Letter Size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.