Shop OFFICE STAR
See all product information
Create Account
ProGrid Titanium Visitors Chair with Arms, Dillon Black
- Mfr # 84540-R107
- Zoro # G424173721
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Unassembled
Seat Material
Fabric
Seat Depth
19.75 in
Green Certification or Other Recognition
Greenguard
Seat Height
18.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84540-R107
- Zoro #
- G424173721
- UPC #
- 90234308690
- Country of Origin
- Taiwan, Province of China
- Assembled/Unassembled
- Unassembled
- Seat Material
- Fabric
- Green Certification or Other Recognition
- Greenguard
- Seat Color
- Dillon Black
- Weight Capacity
- 275 Ib
- Finish
- Titanium
- Item
- Visitors Chair
- Arm Style
- Fixed Arms
Dimensions
- Seat Depth
- 19.75 in
- Seat Height
- 18.75 in
- Overall Height
- 37.25 in
- Back Height
- 20 in
- Seat Width
- 18 in
- Overall Depth
- 25.5 in
- Overall Width
- 25.25 in
Description
Welcome someone into your business and offer them a seat on one of our comfortable Pro-Line II Deluxe Stacking chairs. This sturdy Titanium finish chair features a breathable ProGrid Back with built-in lumbar support and Coal FreeFlex padded fabric seat and come complete with Nylon armrests and dual wheel carpet casters. Designed to be stackable to save precious office space when not in use, our GreenGuard indoor air quality certified chairs, so customers and employees alike will enjoy using your chairs for years to come.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.