Zoro Homepage
This item is Discontinued.
Global G2SCC075-062SKW Two-Piece Industry Standard Clamping Coupling with Keyway G2SCC075-062SKW

G2SCC075-062SKW Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)

  • Mfr # G2SCC075-062SKW
  • Zoro # G6771995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2SCC075-062SKW
Zoro #
G6771995
UPC #
44861040935
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1-1/2 in
Length
2-1/4 in
Keyseat Size (In.)
3/16 x 3/32 in

Details

Application
High axial load & torque capacity.
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.