Zoro Homepage
This item is Discontinued.
Global G2SCC-037-025-S Two-Piece Industry Standard Clamping Coupling G2SCC-037-025-S

G2SCC-037-025-S Two-Piece Industry Standard Clamping Coupling (Discontinued)

  • Mfr # G2SCC-037-025-S
  • Zoro # G6775510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2SCC-037-025-S
Zoro #
G6775510
UPC #
44861040652
Country of Origin
China

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Length
1-3/8 in

Details

Material
Stainless Steel
Application
High axial load & torque capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.