Shop GLOBAL
See all product information
Create Account
G2SCC-037-037-S Two-Piece Industry Standard Clamping Coupling
Mfr # G2SCC-037-037-S
Zoro # G6778030
product price:Â
$
68.85
/ea
Key Features
Bore Dia.
3/8 in
Outside Dia.
7/8 in
Application
High axial load & torque capacity.
Material
Stainless Steel
Length
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SCC-037-037-S
- Zoro #
- G6778030
- UPC #
- 44861052174
- Country of Origin
- China
Dimensions
- Bore Dia.
- 3/8 in
- Outside Dia.
- 7/8 in
- Length
- 1-3/8 in
Details
- Application
- High axial load & torque capacity.
- Material
- Stainless Steel