Shop GLOBAL
Create Account
48 gal Outdoor Metal Trash Container, Green
- Mfr # EXP-52P-GN
- Zoro # G624218031
product price:Â
$
904.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXP-52P-GN
- Zoro #
- G624218031
- UPC #
- -
- Country of Origin
- China
Description
Rugged expanded steel body is reinforced with circular bands and lateral braces. Endures extreme climate conditions ( Do Not Use near chlorine applications or salt water environments) and resists corrosion with a powder coat finish. 48 gallon capacity. Measures 23 in diameter x 33 inH. ADA compliant. Features Outdoor Metal Trash Container. Specifications Color: Green. Size: 48 gal. Height: 33 in. Assembly: Yes. Construction: Steel. Type: Mesh. Diameter: 23 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.