Shop HERITAGE BAG
See all product information
Create Account
33 gal Trash Bags, 0.47 mil (12 Micron), Natural, 20 PK
- Mfr # HERZ6640MNR01
- Zoro # G301858482
product price:Â
$
89.99
/pk of 20, $4.50/ea
Key Features
Material
High-density Polyethylene (HDPE)
Thickness
0.47 mil (12 micron)
Color
Natural
Features
Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable; Coreless Roll
Length
40"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HERZ6640MNR01
- Zoro #
- G301858482
- UPC #
- 98241018595
- Country of Origin
- United States
Dimensions
- Thickness
- 0.47 mil (12 micron)
- Length
- 40"
- Width
- 33"
Details
- Capacity
- 33 gal
- Material
- High-density Polyethylene (HDPE)
- Color
- Natural
- Item
- Trash Bags
- Features
- Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable; Coreless Roll
- Application
- Can
Description
Heavy-gauge liners are made from high-quality materials for sturdy containment of waste materials. Performance-sealed bottom prevents leakage for dependable use with liquids. Mineral-reinforced material is durable to contain oddly shaped items. One-at-a-time dispensing provides easy access to liners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.