This item is Discontinued.

Global GSCC-062-062SKW One-Piece Clamping Coupling with Keyway GSCC-062-062SKW

GSCC-062-062SKW One-Piece Clamping Coupling with Keyway (Discontinued)

  • Mfr # GSCC-062-062SKW
  • Zoro # G6770875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSCC-062-062SKW
Zoro #
G6770875
UPC #
44861055656
Country of Origin
China

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1-5/16 in
Length
2 in
Keyseat Size (In.)
3/16 x 3/32 in

Details

Application
One-Piece Industry Standard Clamping Couplings. High axial load and torque capacity.
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.